
DiamondSawBlade, Diam:6", Arbor:5/8", 7/8"
Mfr # DDX060DIA101F
Zoro # G203674517
product price: $25.39
/eaKey Features
Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Max. RPM
10150
Arbor Shape
X-Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDX060DIA101F
Zoro #
G203674517
UPC #
008925160663
Country of Origin
United States
Dimensions
Arbor Size
7/8 in
Overall Diameter
6 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Max. RPM
10150
Arbor Shape
X-Lock
For Use With
Cutting rebar, angle iron and steel tube
Grade
Better
Application
Cut-Off
Compatible Product Type
Angle Grinder
For Workpiece Material
Metal
Speed - Maximum
10,150 RPM
Description
Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.