
DiamondSawBlade, Diam:6", Arbor:6"
Mfr # DDX060SET101C
Zoro # G103674457
product price: $38.75
/eaKey Features
Arbor Size
7/8 in
Overall Diameter
6 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Grade
Best
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDX060SET101C
Zoro #
G103674457
UPC #
008925160588
Country of Origin
United States
Dimensions
Arbor Size
7/8 in
Overall Diameter
6 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Grade
Best
Application
Cut-Off
Arbor Shape
X-Lock
Speed - Maximum
12,200 RPM
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Compatible Product Type
Angle Grinder
For Workpiece Material
Block, Brick, Concrete
Description
Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.