
DiamondSawBlade, Diam:6",
Mfr # DMADST0600
Zoro # G9680283
product price: $39.19
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Length
6 in
Application
Block, Brick, Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMADST0600
Zoro #
G9680283
UPC #
008925155058
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8 in, 7/8 in
Length
6 in
Overall Diameter
6 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Application
Block, Brick, Concrete
For Workpiece Material
Block, Brick, Concrete
Speed - Maximum
10,150 RPM
Compatible Product Type
Angle Grinder, Circular Saw, Cordless Circular Saw
Arbor Shape
Round
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Grade
Best
Description
Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.