Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:7", Arbor:5/8", 7/8"

  • Mfr # DMADS0700

  • Zoro # G0971944


product price: $41.75
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADS0700
Zoro #
G0971944
UPC #
008925155157
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Cut Width
0.09 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Material
Diamond
Speed - Maximum
8,450 RPM
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Compatible Product Type
Angle Grinder, Circular Saw
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete
Arbor Shape
Round

Description

Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.