
DiamondSawBlade, Diam:7", Arbor:5/8", 7/8"
Mfr # DMADST0700
Zoro # G0973378
product price: $45.57
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMADST0700
Zoro #
G0973378
UPC #
008925155065
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Grade
Best
Arbor Shape
Round
For Workpiece Material
Block, Brick, Concrete
Compatible Product Type
Angle Grinder, Circular Saw
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Speed - Maximum
8,450 RPM
Description
Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.