Zoro Homepage

DiamondSawBlade, Diam:7", Arbor:5/8"

  • Mfr # DMADC0700

  • Zoro # G0972136


product price: $43.19
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Hole Size
5/8 in
Grade
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADC0700
Zoro #
G0972136
UPC #
008925155003
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Arbor Hole Size
5/8 in
Abrasive Wheel Diameter
7 in
Overall Diameter
7 in
Cut Width
0.06 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Grade
Better
Max. RPM
8450
Material
Diamond
Abrasive Wheel Type
Continuous Rim
Kerf
1.6 mm
Arbor Shape
Round
Compatible Product Type
Angle Grinder, Circular Saw
For Workpiece Material
Granite, Marble, Porcelain, Tile
Speed - Maximum
8,450 RPM

Description

Diamond Saw Blade, Arbor Size 5/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better, Cut Width 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.