Zoro Homepage

DiamondSawBlade, Diam:9", Arbor:5/8", 7/8"

  • Mfr # DMADS0900

  • Zoro # G0972224


product price: $52.19
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Abrasive Wheel Type
Segmented Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADS0900
Zoro #
G0972224
UPC #
008925155164
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8 in, 7/8 in
Abrasive Wheel Diameter
9 in
Arbor Hole Size
5/8 in to 7/8 in
Overall Diameter
9 in
Cut Width
0.09 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Abrasive Wheel Type
Segmented Rim
Material
Diamond
Max. RPM
6650
Kerf
2.4 mm
Arbor Shape
Round
Compatible Product Type
Angle Grinder, Masonry Cut Off Saw
Speed - Maximum
6,650 RPM
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete

Description

Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.