Zoro Homepage

DiamondSawBlade, Diam:9", Arbor:5/8", 7/8"

  • Mfr # DMADST0900

  • Zoro # G9680317


product price: $61.45
/ea

Key Features

Max. RPM
6650
Kerf
2.6 mm
Arbor Size
5/8 in, 7/8 in
Blade Diameter
9 in
Arbor Hole Size
7/8 in, 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADST0900
Zoro #
G9680317
UPC #
008925155072
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Diameter
9 in
Arbor Hole Size
7/8 in, 5/8 in
Overall Diameter
9 in

Details

Item
Diamond Saw Blade
Max. RPM
6650
Kerf
2.6 mm
Rim Design
Segmented Turbo
Grade
Best
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Arbor Shape
Round
Rim Type
Segmented/Turbo
Speed - Maximum
6,650 RPM
Cutting Type
Wet/Dry
For Workpiece Material
Block, Brick, Concrete
Compatible Product Type
Angle Grinder, Masonry Cut Off Saw

Description

Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.