Shop DIABLO
See all product information
Create Account
Drill Bit, 1 1/8", 18" L, Carbide; Steel
- Mfr # DMAPL4320
- Zoro # G9680143
product price:Â
$
75.45
/ea
Key Features
Number of Flutes
4
Shank Included
Yes
Material
Carbide, Steel
Flute Type
Spiral
Decimal Equivalent
1.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4320
- Zoro #
- G9680143
- UPC #
- 008925150237
- Country of Origin
- Germany
Dimensions
- Overall Length
- 18 in
- Flute Length
- 16 in
- Maximum Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Shank Diameter
- 25/64 in
- Drill Bit Size
- 1 1/8 in
- Drilling Depth
- 16 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Drill Bit
- Number of Flutes
- 4
- Shank Included
- Yes
- Material
- Carbide, Steel
- Flute Type
- Spiral
- Decimal Equivalent
- 1.125
- Shank Type
- SDS-Plus
- For Tool Type
- Hammer Drill, Rotary Hammer
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Required
- No
- Tip Material
- Carbide Tipped
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/8 in, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.