Drill Bit, 1 3/8", 29" L, Carbide; Steel
- Mfr # DMAMX1340
- Zoro # G9679547
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Shank Style
SDS Max
Overall Length
29 in
Number of Cutters
4
Head Type
Carbide-Tipped
Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1340
- Zoro #
- G9679547
- UPC #
- 008925152910
- Country of Origin
- Germany
Dimensions
- Overall Length
- 29 in
- Diameter
- 1-3/8 in
- Working length
- 24 in
- Drill Bit Size
- 1 3/8 in
- Shank Diameter
- 45/64 in
- Flute Length
- 24 in
- Maximum Drilling Depth
- 24 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Details
- Shank Style
- SDS Max
- Item
- Drill Bit
- Number of Cutters
- 4
- Head Type
- Carbide-Tipped
- Material
- Carbide, Steel
- Finish
- Bright (Uncoated)
- Shank Type
- SDS-Max
- Number of Flutes
- 4
- Flute Type
- Spiral
- For Workpiece Material
- Concrete, Reinforced Concrete
- For Tool Type
- Rotary Hammer
- Decimal Equivalent
- 1.375
- Tip Material
- Carbide Tipped
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 3/8 in, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.