Drill Bit, 13/16", 21" L, Carbide; Steel
- Mfr # DMAMX1160
- Zoro # G9681123
product price:Â
$
57.15
/ea
Key Features
Flute Length
16 in
Drill Bit Size
13/16 in
Number of Flutes
4
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
For Tool Type
Hammer Drill, Rotary Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1160
- Zoro #
- G9681123
- UPC #
- 008925152736
- Country of Origin
- Germany
Dimensions
- Flute Length
- 16 in
- Drill Bit Size
- 13/16 in
- Maximum Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Shank Diameter
- 45/64 in
- Overall Length
- 21 in
- Drilling Depth
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Type
- SDS-Max
- Shank Included
- Yes
- Sub Brand
- Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Decimal Equivalent
- 0.8125
- Centering Bit Required
- No
- Centering Bit Included
- No
- Flute Type
- Spiral
- Shell Material
- Carbide, Steel
Description
Drill Bit, 13/16 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.