Shop DIABLO
See all product information
Create Account
Drill Bit, 3/8", 13" L, Carbide; Steel
- Mfr # DMAMX1010
- Zoro # G9679468
product price:Â
$
43.69
/ea
Key Features
Tip Material
Carbide Tipped
Material
Carbide, Steel
Number of Flutes
4
Drilling Depth
8 in
Sub Brand
Rebar Demon(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1010
- Zoro #
- G9679468
- UPC #
- 008925151074
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 8 in
- Overall Length
- 13 in
- Core Body Length
- 8 in
- Maximum Drilling Depth
- 8 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 3/8 in
- Flute Length
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Drill Bit
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Number of Flutes
- 4
- Sub Brand
- Rebar Demon(TM)
- Decimal Equivalent
- 0.375
- Centering Bit Required
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Type
- SDS-Max
- Shank Included
- Yes
- Flute Type
- Spiral
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/8 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.