Drill Bit, 5/32", 6" L, Carbide; Steel
- Mfr # DMAPL2910
- Zoro # G0175420
product price:Â
$
10.25
/ea
Key Features
Drill Bit Size
5/32 in
Overall Length
6 in
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL2910
- Zoro #
- G0175420
- UPC #
- 008925150961
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 5/32 in
- Overall Length
- 6 in
- Drilling Length
- 3-1/2 in
- Maximum Drilling Depth
- 3 1/2 in
- Core Body Length
- 3 1/2 in
- Shank Diameter
- 25/64 in
- Drilling Depth
- 3 1/2 in
- Flute Length
- 3 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit, 5/32 in, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.