Shop DIABLO
See all product information
Create Account
Drill Bit, 5/32", 6" L, Carbide; Steel
- Mfr # DMAPL4020
- Zoro # G9544928
product price:Â
$
9.99
/ea
Key Features
Overall Length
6 in
Shank Diameter
25/64 in
Centering Bit Included
No
Centering Bit Required
No
Material
Carbide, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4020
- Zoro #
- G9544928
- UPC #
- 008925149804
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6 in
- Shank Diameter
- 25/64 in
- Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Flute Length
- 4 in
- Maximum Drilling Depth
- 4 in
- Drill Bit Size
- 5/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Drill Bit
- Centering Bit Included
- No
- Centering Bit Required
- No
- Material
- Carbide, Steel
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Type
- SDS-Plus
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- Number of Flutes
- 4
- Decimal Equivalent
- 0.1563
- Sub Brand
- Rebar Demon(TM)
- Flute Type
- Spiral
- Shell Material
- Carbide, Steel
Description
Drill Bit, 5/32 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.