DrillBit, 3/16", 6"L, Carbide;Steel, PK25
- Mfr # DMAPL2920-P25
- Zoro # G0175000
product price:Â
$
184.99
/pk of 25, $7.40/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/16 in
Overall Length
6 in
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL2920-P25
- Zoro #
- G0175000
- UPC #
- 008925150992
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 3/16 in
- Overall Length
- 6 in
- Drilling Length
- 3-1/2 in
- Maximum Drilling Depth
- 3 1/2 in
- Flute Length
- 3 1/2 in
- Core Body Length
- 3 1/2 in
- Drilling Depth
- 3 1/2 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.