
Driver Bit Range Of Phillips Bits D, PK2
Mfr # DPH11P2
Zoro # G9679906
product price: $1.95
/pk 2, $0.98/eaSold in multiples of 5 for $9.75
Key Features
Bit Style
Phillips
Hex Shank Size
1/4 in
Shank Style
Hex
Overall Bit Length
1 in
Screwdriver Tip Style
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPH11P2
Zoro #
G9679906
UPC #
008925157458
Country of Origin
Viet Nam
Dimensions
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Details
Item
Driver Bit Range Of Phillips Bits D,PK2
Bit Style
Phillips
Shank Style
Hex
Screwdriver Tip Style
Phillips
Description
Driver Bit Range Of Phillips Bits D,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.