
Driver Bit Range Of Phillips Bits D, PK5
Mfr # DPH11P5
Zoro # G9680484
product price: $3.99
/pk 5, $0.80/eaSold in multiples of 3 for $11.97
Key Features
Bit Style
Phillips
Hex Shank Size
1/4 in
Shank Style
Hex
Overall Bit Length
1 in
Screwdriver Tip Style
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPH11P5
Zoro #
G9680484
UPC #
008925157465
Country of Origin
Viet Nam
Dimensions
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Details
Item
Driver Bit Range Of Phillips Bits D,PK5
Bit Style
Phillips
Shank Style
Hex
Screwdriver Tip Style
Phillips
Description
Driver Bit Range Of Phillips Bits D,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.