Zoro Homepage

Driver Bit Range Of Square Bits D, PK100

  • Mfr # DSQ21P100

  • Zoro # G9531016


product price: $44.35
/pk 100, $0.44/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in
Driver Type
Square
Shank Shape
Hex
Drive Size
SQ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSQ21P100
Zoro #
G9531016
UPC #
008925158066
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Drive Size
SQ2

Details

Item
Driver Bit Range Of Square Bits D,PK100
Driver Type
Square
Shank Shape
Hex

Description

Driver Bit Range Of Square Bits D,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.