
Driver Bit Range Of Square Bits De, PK25
Mfr # DSQ21P25
Zoro # G9531104
product price: $12.75
/pk 25, $0.51/eaKey Features
Overall Bit Length
1 in
Drive Size
SQ2
Shank Size
1/4 in
Driver Type
Square
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSQ21P25
Zoro #
G9531104
UPC #
008925158080
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
1 in
Drive Size
SQ2
Shank Size
1/4 in
Details
Item
Driver Bit Range Of Square Bits De,PK25
Driver Type
Square
Shank Shape
Hex
Description
Driver Bit Range Of Square Bits De,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.