Zoro Homepage

Driver Bit Range Of Square Bits Del, PK3

  • Mfr # DSQV2-S3

  • Zoro # G9528636


product price: $4.75
/pk 3, $1.58/ea
Sold in multiples of 2 for $9.50

Key Features

Overall Length
2 in
Bit Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSQV2-S3
Zoro #
G9528636
UPC #
008925158028
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in

Details

Item
Driver Bit Range Of Square Bits Del,PK3
Bit Style
Square

Description

Driver Bit Range Of Square Bits Del,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.