Zoro Homepage

Driver Bit Range Of Square Bits Del, PK5

  • Mfr # DSQ11P5

  • Zoro # G9530885


product price: $3.95
/pk 5, $0.79/ea
Sold in multiples of 3 for $11.85

Key Features

Overall Bit Length
1 in
Driver Type
Square
Drive Size
SQ1
Shank Size
1/4 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSQ11P5
Zoro #
G9530885
UPC #
008925158042
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
1 in
Drive Size
SQ1
Shank Size
1/4 in

Details

Item
Driver Bit Range Of Square Bits Del,PK5
Driver Type
Square
Shank Shape
Hex

Description

Driver Bit Range Of Square Bits Del,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.