
Driver Bit Range Of Square Bits Del, PK5
Mfr # DSQ31P5
Zoro # G9531445
product price: $3.85
/pk 5, $0.77/eaSold in multiples of 3 for $11.55
Key Features
Overall Bit Length
1 in
Drive Size
SQ3
Driver Type
Square
Shank Size
1/4 in
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSQ31P5
Zoro #
G9531445
UPC #
008925158172
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
1 in
Drive Size
SQ3
Shank Size
1/4 in
Details
Item
Driver Bit Range Of Square Bits Del,PK5
Driver Type
Square
Shank Shape
Hex
Description
Driver Bit Range Of Square Bits Del,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.