Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver Bit Range Of Square Bits Delivers

  • Mfr # DDESQV25-S3

  • Zoro # G9267355


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Overall Length
2-1/2 in
Bit Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDESQV25-S3
Zoro #
G9267355
UPC #
008925157274
Country of Origin
Viet Nam

Dimensions

Overall Length
2-1/2 in

Details

Item
Driver Bit Range Of Square Bits Delivers
Bit Style
Square

Description

Driver Bit Range Of Square Bits Delivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.