
Driver Bit Range Of Torx Bits Del, PK100
Mfr # DT201P100
Zoro # G9505712
product price: $48.39
/pk 100, $0.48/eaKey Features
Overall Bit Length
1 in
Drive Size
T20
Shank Size
1/4 in
Shank Shape
Hex
Driver Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT201P100
Zoro #
G9505712
UPC #
008925158301
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
1 in
Drive Size
T20
Shank Size
1/4 in
Details
Item
Driver Bit Range Of Torx Bits Del,PK100
Shank Shape
Hex
Driver Type
Torx
Description
Driver Bit Range Of Torx Bits Del,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.