
Driver Bit Range Of Torx Bits Deli, PK15
Mfr # DT202P15
Zoro # G9505676
product price: $12.11
/pk 15, $0.81/eaKey Features
Overall Bit Length
2 in
Drive Size
T20
Shank Size
1/4 in
Driver Type
Torx
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT202P15
Zoro #
G9505676
UPC #
008925158363
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
2 in
Drive Size
T20
Shank Size
1/4 in
Details
Item
Driver Bit Range Of Torx Bits Deli,PK15
Driver Type
Torx
Shank Shape
Hex
Description
Driver Bit Range Of Torx Bits Deli,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.