
Driver Bit Range Of Torx Bits Deli, PK15
Mfr # DT302P15
Zoro # G9504732
product price: $12.55
/pk 15, $0.84/eaKey Features
Shank Size
1/4 in
Overall Length
2 in
Shank Shape
Hex
Drive Size
T30
Driver Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT302P15
Zoro #
G9504732
UPC #
008925158554
Country of Origin
Viet Nam
Dimensions
Shank Size
1/4 in
Overall Length
2 in
Drive Size
T30
Details
Item
Driver Bit Range Of Torx Bits Deli,PK15
Shank Shape
Hex
Driver Type
Torx
Description
Driver Bit Range Of Torx Bits Deli,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.