Zoro Homepage

Driver Bit Range Of Torx Bits Deliv, PK2

  • Mfr # DT151P2

  • Zoro # G9529205


product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 5 for $9.95

Key Features

Shank Size
1/4 in
Overall Length
1 in
Drive Size
T15
Driver Type
Torx
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT151P2
Zoro #
G9529205
UPC #
008925158240
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Drive Size
T15

Details

Item
Driver Bit Range Of Torx Bits Deliv,PK2
Driver Type
Torx
Shank Shape
Hex

Description

Driver Bit Range Of Torx Bits Deliv,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.