Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver Bit Range Of Torx Bits Deliv, PK2

  • Mfr # DT401P2

  • Zoro # G9504364


product price: $2.15
/pk 2, $1.08/ea
Sold in multiples of 5 for $10.75

Key Features

Overall Bit Length
1 in
Driver Type
Torx
Shank Shape
Hex
Shank Size
1/4 in
Drive Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT401P2
Zoro #
G9504364
UPC #
008925158578
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
1 in
Shank Size
1/4 in
Drive Size
T40

Details

Item
Driver Bit Range Of Torx Bits Deliv,PK2
Driver Type
Torx
Shank Shape
Hex

Description

Driver Bit Range Of Torx Bits Deliv,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.