
Driver Bit Range Of Torx Bits Deliv, PK5
Mfr # DT152P5
Zoro # G9505642
product price: $5.85
/pk 5, $1.17/eaSold in multiples of 2 for $11.70
Key Features
Overall Bit Length
2 in
Shank Shape
Hex
Shank Size
1/4 in
Drive Size
T15
Driver Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT152P5
Zoro #
G9505642
UPC #
008925158295
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
2 in
Shank Size
1/4 in
Drive Size
T15
Details
Item
Driver Bit Range Of Torx Bits Deliv,PK5
Shank Shape
Hex
Driver Type
Torx
Description
Driver Bit Range Of Torx Bits Deliv,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.