
Driver Bit Range Of Torx Bits Delivers M
Mfr # DT206P1
Zoro # G9504337
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Overall Bit Length
6 in
Shank Size
1/4 in
Drive Size
T20
Shank Shape
Hex
Driver Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT206P1
Zoro #
G9504337
UPC #
008925158394
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
6 in
Shank Size
1/4 in
Drive Size
T20
Details
Item
Driver Bit Range Of Torx Bits Delivers M
Shank Shape
Hex
Driver Type
Torx
Description
Driver Bit Range Of Torx Bits Delivers M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.