Zoro Homepage

Driver Bit Range Of Torx Bits Delivers M

  • Mfr # DT252P1

  • Zoro # G9504662


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Overall Bit Length
2 in
Drive Size
T25
Shank Size
1/4 in
Shank Shape
Hex
Driver Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT252P1
Zoro #
G9504662
UPC #
008925158448
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
2 in
Drive Size
T25
Shank Size
1/4 in

Details

Item
Driver Bit Range Of Torx Bits Delivers M
Shank Shape
Hex
Driver Type
Torx

Description

Driver Bit Range Of Torx Bits Delivers M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.