DustExtractionDrillBit, 1-1/4", 26"L, Dry
- Mfr # DMAMXA1740
- Zoro # G513370000
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Core Body Length
16 in
For Workpiece Material
Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
Drill Bit Size
1 1/4 in
Shank Included
Yes
Flute Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMXA1740
- Zoro #
- G513370000
- UPC #
- 008925172000
- Country of Origin
- Germany
Dimensions
- Core Body Length
- 16 in
- Drill Bit Size
- 1 1/4 in
- Flute Length
- 16 in
- Drilling Depth
- 16 in
- Maximum Drilling Depth
- 16 in
- Overall Length
- 26 in
- Shank Diameter
- 45/64 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Details
- Item
- Dust Extraction Drill Bit
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Shank Included
- Yes
- Decimal Equivalent
- 1.25
- Material
- Carbide, Steel
- Shank Type
- SDS-Max
- Flute Type
- Spiral
- For Tool Type
- Hammer Drill, Rotary Hammer
- Number of Flutes
- 4
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Centering Bit Required
- No
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 1 1/4 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.