Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 1/2", 10"L, Dry
- Mfr # DMAPLA4440
- Zoro # G613370016
product price:Â
$
56.95
/ea
Key Features
Decimal Equivalent
0.5
Shank Diameter
25/64 in
Centering Bit Included
No
Shank Included
Yes
Shank Type
SDS-Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4440
- Zoro #
- G613370016
- UPC #
- 008925171874
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 25/64 in
- Core Body Length
- 4 in
- Drilling Depth
- 4 in
- Overall Length
- 10 in
- Flute Length
- 4 in
- Drill Bit Size
- 1/2 in
- Maximum Drilling Depth
- 4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Dust Extraction Drill Bit
- Decimal Equivalent
- 0.5
- Centering Bit Included
- No
- Shank Included
- Yes
- Shank Type
- SDS-Plus
- For Tool Type
- Hammer Drill, Rotary Hammer
- Flute Type
- Spiral
- Material
- Carbide, Steel
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Tip Material
- Carbide Tipped
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Centering Bit Required
- No
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 1/2 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.