Shop DIABLO
See all product information
Create Account
Fiber Disc, PK4
- Mfr # DCF040036S04G
- Zoro # G624176140
product price:Â
$
5.15
/pk of 4, $1.29/ea
Sold in multiples of 5Â pks for
$25.75
Key Features
Primary Material Application
Cast Iron, Steel, Wood
Connector Size
5/8 in
Connector Type
Unthreaded Hole
Grade
Extra Coarse
Maximum Operating Speed
15,250 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCF040036S04G
- Zoro #
- G624176140
- UPC #
- 008925093886
- Country of Origin
- Türkiye
- Item
- Fiber Disc
- Grit
- 36
- Primary Material Application
- Cast Iron, Steel, Wood
- Connector Type
- Unthreaded Hole
- Grade
- Extra Coarse
- Maximum Operating Speed
- 15,250 RPM
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Clog
- Features
- A Backing Pad is Needed in Order to Attach the Fiber Disc to a Sanding or Grinder, High Performance Coating that Reduces Pitch Build-Up and Clogging for Maximum Productivity, High Strength Resin Provides Superior Grit-to-Backing Bond for Extreme Durability
Dimensions
- Connector Size
- 5/8 in
- Fits Chest Size
- A Backing Pad is Needed in Order to Attach the Fiber Disc to a Sanding or Grinder, High Performance Coating that Reduces Pitch Build-Up and Clogging for Maximum Productivity, High Strength Resin Provides Superior Grit-to-Backing Bond for Extreme Durability
- Overall Diameter
- 4 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Overall Diameter 4 in, Series Not Applicable, Coating Coverage Semi-Open, Maximum Operating Speed 15,250 RPM, Resistance Properties Clog, Connector Size 5/8 in, Connector Type Unthreaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.