Shop DIABLO
See all product information
Create Account
Floor Scraper, 6" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1200
- Zoro # G0175527
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Shank Shape
SDS Max
Size
6 in
Chisel Type
Flat Chisel
For Tool Type
Rotary Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1200
- Zoro #
- G0175527
- UPC #
- 008925152248
- Country of Origin
- Italy
- Item
- Floor Scraper
- Shank Shape
- SDS Max
- Chisel Type
- Flat Chisel
- For Tool Type
- Rotary Drill
- Material
- Steel
- For Workpiece Material
- Adhesive, Carpet, Laminate, Tile
- Cutting Application
- Chiseling, Surface Material Removal
- Product Type
- Scraping Chisel
- Tip Material
- Carbon Steel Tipped
- Shank Type
- SDS-Max
- Point Type
- Flat Chisel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 25 in
- Size
- 6 in
- Head Width
- 6 in
- Shank Diameter
- 18 mm
- Wire Rope Length
- 25 in
- Length
- 25 in
Description
Floor Scraper, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 6 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.