Zoro Homepage

Forstner Bit Boxed Set (16-Piece)

  • Mfr # FB-100

  • Zoro # G103674624


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
16
Drill Bit Material
high-speed steel
Primary Material Application
Drills plywoods, hardwoods, and softwoods.
For Use With
Drilling flat bottom holes, pocket holes, or overlapping holes.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-100
Zoro #
G103674624
UPC #
008925480174
Country of Origin
Austria

Details

Item
Forstner Bit Boxed Set (16-Piece)
Number of Pieces
16
Drill Bit Material
high-speed steel
Primary Material Application
Drills plywoods, hardwoods, and softwoods.
For Use With
Drilling flat bottom holes, pocket holes, or overlapping holes.

Description

Forstner Bit Boxed Set (16-Piece)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.