Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forstner Bit for Wood, 1-1/2 in dia

  • Mfr # FB-011

  • Zoro # G513370024


product price: $17.39
/ea

Key Features

Drill Bit Size
1-1/2 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-1/2"
Drill Bit Material
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-011
Zoro #
G513370024
UPC #
008925480112
Country of Origin
Austria

Dimensions

Drill Bit Size
1-1/2 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-1/2"

Details

Item
Forstner Bit for Wood,1-1/2 in dia
Drill Bit Material
High-Speed Steel

Description

Forstner Bit for Wood,1-1/2 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.