
Forstner Bit for Wood, 2-1/8 in dia
Mfr # FB-016
Zoro # G913370020
product price: $24.25
/eaKey Features
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
2-1/8"
Drill Bit Material
high-speed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-016
Zoro #
G913370020
UPC #
008925480167
Country of Origin
Austria
Dimensions
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
2-1/8"
Details
Item
Forstner Bit for Wood,2-1/8 in dia
Drill Bit Material
high-speed steel
Description
Forstner Bit for Wood,2-1/8 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.