Forstner Drill Bit 1-1/4in S X 3-1/2in L High Speed Steel

  • Mfr # FB-009

  • Zoro # G616251688


product price: $22.99
/ea

Key Features

Drill Bit Size
1-1/4 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-1/4"
Drill Bit Material
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-009
Zoro #
G616251688
UPC #
8925480099
Country of Origin
United States

Dimensions

Drill Bit Size
1-1/4 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-1/4"

Details

Drill Bit Material
High-Speed Steel

Description

The Diablo 1-1/4 in. High-Speed Steel Forstner Bit features a hardened steel body and an ultra-sharp spur for an accurate drill hole. The steep, angled cutting edges produce smooth, flat holes in all types of wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.