Zoro Homepage

Forstner Drill Bit 3/4in X 3-1/2in L High Speed Steel

  • Mfr # FB-005

  • Zoro # G616251671


product price: $16.59
/ea

Key Features

Drill Bit Size
3/4 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
3/4"
Drill Bit Material
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-005
Zoro #
G616251671
UPC #
8925480051
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
3/4"

Details

Drill Bit Material
High-Speed Steel

Description

The Diablo 3/4 in. High-Speed Steel Forstner Bit drills straight, angled and overlapping holes in all types of wood without splintering. The sharp center spur accurately locates the center of the hole without walking on the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.