
Freud 1-1/4 in. D X 5/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit
Mfr # 34-112
Zoro # G406601853
product price: $38.79
/eaKey Features
Overall Length
2-3/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Radius (In.)
5/16 in
Overall Diameter
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-112
Zoro #
G406601853
UPC #
8925380702
Country of Origin
China
Dimensions
Overall Length
2-3/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Radius (In.)
5/16 in
Overall Diameter
1-1/4 in
Carbide Height
1/2 in
Details
Number of Cutters
4
Description
Use rounding over bits to soften furniture edges. For beading work, equip the bits with a Freud 62-102 bearing and 62-311 step washer.
- • Cuts all composition materials, plywood's, hardwoods and softwoods
- • Use on hand-held and table-mounted portable routers
- • Ideal for soft, smooth edges on furniture or millwork
- • Softens furniture edges and creates decorative beads
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.