
Freud 1-3/4 in. D X 1-3/4 in. X 2-3/16 in. L Carbide Chamfer Router Bit
Mfr # 40-106
Zoro # G906602015
product price: $37.85
/eaKey Features
Overall Length
2-3/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Angle
45 Degrees
Overall Diameter
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-106
Zoro #
G906602015
UPC #
8925380955
Country of Origin
China
Dimensions
Overall Length
2-3/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Overall Diameter
1-3/4 in
Carbide Height
5/8 in
Details
Angle
45 Degrees
Number of Cutters
2
Description
The chamfer profile seems simple, but it is a great solution for lots of multiple-sided projects, joinery and easing edges. Creates a uniform chamfer on the edge of any work piece to add character, while retaining crisp geometric lines. #40-094 makes 16-sided pieces and #40-098 makes 12-sided pieces. Routs hardwood, softwood, plywood and composites; use in hand-held or table-mounted portable routers.
- • Use on portable or table-mounted routers
- • Chamfer size easily adjusts by changing the height of the bit or moving the fence
- • Freud Perma-Shield coating
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.