Freud 1-5/8 in. D X 1/2 in. X 2-3/4 in. L Carbide Rounding Over Router Bit

  • Mfr # 34-126

  • Zoro # G006602052


product price:  $54.55
/ea

Key Features

Overall Length
2-3/4 in
Shank Dia.
1/2 in
Bearing Dia. (In.)
1/2 in
Radius (In.)
1/2 in
Carbide Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-126
Zoro #
G006602052
UPC #
8925380757
Country of Origin
China

Dimensions

Overall Length
2-3/4 in
Shank Dia.
1/2 in
Bearing Dia. (In.)
1/2 in
Radius (In.)
1/2 in
Carbide Height
3/4 in
Overall Diameter
1-5/8 in

Details

Number of Cutters
4

Description

Freud Rounding Over Bits have so many uses that they are indispensable in any shop. Use them to make moldings, doors and drawers, soften sharp edges of parts and so many other tasks. Most of these bits also feature Freud's unique Quadra-Cut design for flawless finish in cross-grain applications. To get more use from your bits, equip the bits with a bearing that is 1/8 smaller in diameter to create a beading profile. Use them in CNC, hand-held and table mounted routers to cut hardwood, softwood, plywood and composites.


  • • Cuts all composition materials, plywoods, hardwoods and softwoods
  • • Use on hand-held and table-mounted portable routers
  • • Ideal for soft, smooth edges on furniture or millwork
  • • Softens furniture edges and creates decorative beads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.