
Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit
Mfr # 42-110
Zoro # G306601960
product price: $24.19
/eaKey Features
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Bearing Dia. (In.)
1/2 in
Carbide Height
1 in
Overall Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-110
Zoro #
G306601960
UPC #
8925381013
Country of Origin
China
Dimensions
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Bearing Dia. (In.)
1/2 in
Carbide Height
1 in
Overall Diameter
1/2 in
Details
Number of Cutters
2
Description
Freud's Flush Trim Bit range includes bits for any trimming application. Use these bits for precise trim work on laminate counter tops, to follow patterns to create or duplicate intricate shapes or for any task requiring a clean cut-off along a flush edge with a smooth, burn-free cut. Use on hardwood, softwood, plywood, composites and laminates on hand-held or table-mounted routers.
- • Use on portable or table-mounted routers
- • Two flute bits provide faster cutting and three flutes yield a superior finish
- • Freud Perma-Shield coating
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.