Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit
- Mfr # 42-114
- Zoro # G006601352
product price:
$
28.19
/ea
Key Features
Overall Length
3-5/8 in
Shank Dia.
1/2 in
Bearing Dia. (In.)
1/2 in
Number of Cutters
2
Carbide Height
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42-114
- Zoro #
- G006601352
- UPC #
- 8925381020
- Country of Origin
- China
Dimensions
- Overall Length
- 3-5/8 in
- Shank Dia.
- 1/2 in
- Bearing Dia. (In.)
- 1/2 in
- Carbide Height
- 1-1/2 in
- Overall Diameter
- 1/2 in
Details
- Number of Cutters
- 2
Description
Freud's Flush Trim Bit range includes bits for any trimming application. Use these bits for precise trim work on laminate counter tops, to follow patterns to create or duplicate intricate shapes or for any task requiring a clean cut-off along a flush edge with a smooth, burn-free cut. Use on hardwood, softwood, plywood, composites and laminates on hand-held or table-mounted routers.
- • Use on portable or table-mounted routers
- • Two flute bits provide faster cutting and three flutes yield a superior finish
- • Freud Perma-Shield coating
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.