Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freud 1/4 in. D X 1-1/2 in. L Carbide Flush Trim Router Bit

  • Mfr # 64-100

  • Zoro # G006601635


product price: $15.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/4 in
Overall Diameter
1/4 in
Carbide Height
3/8 in
Number of Cutters
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-100
Zoro #
G006601635
UPC #
8925381273
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/4 in
Overall Diameter
1/4 in
Carbide Height
3/8 in

Details

Number of Cutters
2

Description

Self-piloting solid carbide trim bits are an efficient, cost-effective way to cut plastic laminate quickly and cleanly. Solid micrograin carbide extends the cutting life and the self-piloting feature eliminates the expense and upkeep of a ball bearing assembly. For use in hand-held or table-mounted routers.


  • • Use on hand-held routers and laminate trimmers for trimming plastic laminate
  • • Precision ground for the smoothest cuts
  • • Freud Perma-Shield coating
  • • Cuts all plastic laminates
  • • Ideal for fast flush trim of plastic laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.