Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit

  • Mfr # 75-102

  • Zoro # G606601769


product price:  $28.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Number of Cutters
2
Carbide Height
1 in
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-102
Zoro #
G606601769
UPC #
8925390022
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Carbide Height
1 in
Overall Diameter
1/4 in

Details

Number of Cutters
2

Description

Solid carbide up spiral bits combine effective chip removal with a cut quality that can't be matched by standard straight bits. Ideal for through-cuts, mortises and deep blind holes in production applications. The up spiral design provides the best cut quality on the bottom surface of the material. Use these bits in CNC, hand-held or table-mounted routers.


  • • Fast chip removal with excellent quality and long life
  • • Precision ground for the smoothest cuts
  • • Black I.C.E. + Freud TiCo hi density carbide = 2X increased life and performance vs. standard uncoated bits
  • • Ideal for high-volume production settings
  • • Black I.C.E. + Freud TiCo hi density carbide = 2X increased life and performance vs. standard uncoated bits
  • • Black I.C.E. coating for cool cutting edge and superior chip evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.