
Freud 3/8 in. D X 3/16 in. X 1-13/16 in. L Carbide Round Nose Router Bit
Mfr # 18-106
Zoro # G606601943
product price: $28.29
/eaKey Features
Overall Length
1-13/16 in
Shank Dia.
1/4 in
Radius (In.)
3/16 in
Overall Diameter
3/8 in
Carbide Height
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18-106
Zoro #
G606601943
UPC #
8925380375
Country of Origin
China
Dimensions
Overall Length
1-13/16 in
Shank Dia.
1/4 in
Radius (In.)
3/16 in
Overall Diameter
3/8 in
Carbide Height
3/8 in
Details
Number of Cutters
2
Description
Round Nose Bits add a beautiful engraved detail to cabinet doors, drawer fronts and fluted millwork and they are also a great choice for routing sign lettering. Sometimes called "Core Box" bits, these tools can be used in CNC, hand-held or table-mounted routers to cut hardwood, softwood, plywood and composites.
- • Provide a perfect radius groove every time
- • Ideal for fluted millwork, signs and decorative veining
- • Freud Perma-Shield coating
- • Makes beautiful engraved flutes in doors, drawer fronts and molding
- • Ideal bits for sign lettering
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.