Shop DIABLO
See all product information
Create Account
Grinder-Sander Conversion Kit
- Mfr # DCP040VGPS01G
- Zoro # G424176135
product price:Â
$
10.69
/ea
Sold in multiples of 3 for
$32.07
Key Features
Connector Size
M10
Density
Hard
Device Material
Plastic
Abrasive Mount Type
Threaded Hole
Backup Pad Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCP040VGPS01G
- Zoro #
- G424176135
- UPC #
- 008925093107
- Country of Origin
- Switzerland
Dimensions
- Connector Size
- M10
- Overall Width
- 4 in
- Overall Diameter
- 4 in
- Overall Thickness
- 1/8 in
Details
- Item
- Conversion Kit
- Density
- Hard
- Device Material
- Plastic
- Abrasive Mount Type
- Threaded Hole
- Backup Pad Shape
- Round
- Number of Vacuum Holes
- Non-Vacuum
- Compatible with Manufacturer Model Number
- Universal
- Product Type
- Conversion Kit
- Compatible Manufacturer Part Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Conversion Kit, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size M10, Backup Pad Shape Round, Device Material Plastic, Density Hard, Number of Vacuum Holes Non-Vacuum, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1/8 in, Product Type Conversion Kit, Compatible with Manufacturer Model Number Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.