Zoro Homepage

Grinding/Polishing Flap Disc, 4-1/2", 80G

  • Mfr # DCX045080N01F

  • Zoro # G7557168


product price: $9.15
/ea
Sold in multiples of 5 for $45.75

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconium Grain Blend
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCX045080N01F
Zoro #
G7557168
UPC #
008925094012
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Grinding/Polishing Flap Disc,4-1/2",80G
Flap Disc Type
Type 29
Abrasive Material
Zirconium Grain Blend
Grade
Medium
Grit
80
Maximum Operating Speed
13,280 RPM
Number of Pieces
1

Description

Grinding/Polishing Flap Disc,4-1/2 In.,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.